Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PS w/ MOLEX con, 4 pins, 12V/1A, EU/US/UK/AUS

  • Mfr # BB-RPS-MO4-M

  • Zoro # G816458535


product price: $58.29
/ea

Key Features

Compatible With
B+B SmartWorx SmartStart SL30 Router & Gateway
Device Supported
Router
Maximum Output Current
1 A
Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-RPS-MO4-M
Zoro #
G816458535
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Compatible With
B+B SmartWorx SmartStart SL30 Router & Gateway
Item
AC Adapter
Device Supported
Router
Maximum Output Current
1 A
Voltage
12 V DC

Description

Advantech BB-RPS-MO4-M - PS w/ MOLEX con,4 pins,12V/1A,EU/US/UK/AUS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.