Zoro Homepage

Quiet 4U Rackmount Chassis with Dual Hot-Swap SATA HDD Trays

  • Mfr # ACP-4320MB-00C

  • Zoro # G909018660


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Features
LED Lighting, Cooling Fan
Form Factor
Rack-mountable
Rack Height
4U
Depth
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACP-4320MB-00C
Zoro #
G909018660
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Rack Height
4U
Depth
18.9 in
Width
19 in

Details

Features
LED Lighting, Cooling Fan
Form Factor
Rack-mountable
Item
Rack Mount Enclosure

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.