Zoro Homepage

Round Brush, 3 In Dia

  • Mfr # R8576

  • Zoro # G4636633


product price: $38.19
/ea

Key Features

Overall Depth
3 in
Dia.
3
Material of Construction
Brass Bristles with Wood Handle
Material
Brass Bristles with Wood Handle
Product Type
Round Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8576
Zoro #
G4636633
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 in
Dia.
3
Overall Diameter
3 in

Details

Item
Round Brush
Material of Construction
Brass Bristles with Wood Handle
Material
Brass Bristles with Wood Handle
Product Type
Round Brush

Description

Round Brush, Material of Construction Brass Bristles with Wood Handle, 3 Dia., 3 in Overall Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.