Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sieve, 1-1/4", S/S, 8 In, Half Ht

  • Mfr # 1-1/4"SS8H

  • Zoro # G6298056


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Overall Height
1 5/8 in
Frame Material
Stainless Steel
Mesh Size
Coarse
Overall Depth
1 in
Opening Size
31.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1/4"SS8H
Zoro #
G6298056
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Mesh Size
Coarse
Overall Depth
1 in
Opening Size
31.5 mm
Outside Dia.
8 in
Mesh Size Range
Coarse
Wire Dia.
4 mm
Frame Inside Dia.
8 in
Wire Diameter
4 mm
Frame Inside Diameter
8 in
US Standard Screen Size
1.250 in
Outside Diameter
8 in
Inside Depth
1 in

Details

Item
Standard Stainless Steel Cloth Test Sieve
Frame Material
Stainless Steel
Screen Material
Stainless Steel
Standards
ASTM E11
Type
Wire Cloth Test Sieve
Product Type
Standard Stainless Steel Cloth Test Sieve

Description

Standard Stainless Steel Cloth Test Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size Coarse, Mesh Size Range Coarse, Wire Dia. 4 mm, Opening Size 31.5 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.