Zoro Homepage

Sieve, 1/2", B/S, 12 In, Inter Ht

  • Mfr # 1/2"BS12I

  • Zoro # G4967112


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Frame Material
Brass
Mesh Size
Coarse
Overall Depth
2 in
Opening Size
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2"BS12I
Zoro #
G4967112
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Mesh Size
Coarse
Overall Depth
2 in
Opening Size
12.5 mm
Outside Dia.
12 in
Mesh Size Range
Coarse
Wire Dia.
2.5 mm
Frame Inside Dia.
12 in
Wire Diameter
2 1/2 mm
Inside Depth
2 in
Frame Inside Diameter
12 in
Outside Diameter
12 in
US Standard Screen Size
1/2 in

Details

Item
Standard Stainless Steel Cloth Test Sieve
Frame Material
Brass
Screen Material
Stainless Steel
Standards
ASTM E11
Type
Wire Cloth Test Sieve
Product Type
Standard Stainless Steel Cloth Test Sieve

Description

Standard Stainless Steel Cloth Test Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size Coarse, Mesh Size Range Coarse, Wire Dia. 2.5 mm, Opening Size 12.5 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.