Zoro Homepage

Sieve Cover, Brass, 12 In Dia, 0.375 In D

  • Mfr # CB12W/R

  • Zoro # G4613883


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
3/8 in
Standards
ASTM E11
Dia.
12 in
Material of Construction
Brass
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12W/R
Zoro #
G4613883
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3/8 in
Dia.
12 in
Manufacturers Warranty Length
1 yr
Overall Diameter
12 in
Manufacturer Warranty Length
1 yr

Details

Item
Sieve Cover
Standards
ASTM E11
Material of Construction
Brass
Material
Brass
Product Type
Sieve Cover

Description

Sieve Cover, Material of Construction Brass, 12 in Dia., 3/8 in Overall Depth, Standards ASTM E11, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.