Zoro Homepage

Sieve, No 170, S/S, 8 In, Half Ht

  • Mfr # 170SS8H

  • Zoro # G7146185


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 5/8 in
Frame Material
Stainless Steel
Mesh Size
Fine
Overall Depth
1 in
Opening Size
90 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170SS8H
Zoro #
G7146185
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Mesh Size
Fine
Overall Depth
1 in
Opening Size
90 micron
Outside Dia.
8 in
Mesh Size Range
Fine
Wire Dia.
0.063 mm
Frame Inside Dia.
8 in
US Standard Screen Size
#170
Wire Diameter
1/16 mm
Outside Diameter
8 in
Inside Depth
1 in
Frame Inside Diameter
8 in

Details

Item
Standard Stainless Steel Cloth Test Sieve
Frame Material
Stainless Steel
Screen Material
Stainless Steel
Standards
ASTM E11
Type
Wire Cloth Test Sieve
Product Type
Standard Stainless Steel Cloth Test Sieve

Description

Standard Stainless Steel Cloth Test Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size Fine, Mesh Size Range Fine, Wire Dia. 0.063 mm, Opening Size 90 micron, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.