Zoro Homepage

Sonic Sifter Separator, 110VAC, 50 Hz

  • Mfr # L3P-15

  • Zoro # G1652957


product price: $9,617.99
/ea
Free Shipping & Returns

Key Features

Overall Height
23 in
Overall Depth
10 in
Mounting Required
No
Manufacturers Warranty Length
1 yr
Power Required
110V AC, 50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3P-15
Zoro #
G1652957
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 in
Overall Depth
10 in
Manufacturers Warranty Length
1 yr
Number of Half Size Sieves
3
Sieve Diameter
3 in
Number of Intermediate Size Sieves
0
Number of Full Size Sieves
6
Overall Width
12 in
Fits Number of Full Size Sieves
6
Fits Number of Half Size Sieves
3
Fits Number of Intermediate Size Sieves
0
Manufacturer Warranty Length
1 yr
Number of Full Size Sieves Held
6

Description

Sonicating Sieve Shaker, Sieve Diameter 3 in, Fits Number of Full Size Sieves 6, Fits Number of Intermediate Size Sieves 0, Fits Number of Half Size Sieves 3, Timer Type Digital, Mounting Required No, Power Required 110V AC, 50 Hz, Special Features Vertical Oscillating Column of Air, Includes Complete Stack Assembly, Electrical Line Cord, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.