Zoro Homepage

Sonic Sifter Separator, 220VAC, 50 Hz

  • Mfr # L3P-25

  • Zoro # G1653167


product price: $9,710.99
/ea
Free Shipping & Returns

Key Features

Overall Height
23 in
Overall Depth
10 in
Number of Full Size Sieves
6
Power Required
220V AC, 50 Hz
Timer Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3P-25
Zoro #
G1653167
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 in
Overall Depth
10 in
Number of Full Size Sieves
6
Sieve Diameter
3 in
Manufacturers Warranty Length
1 yr
Number of Half Size Sieves
3
Number of Intermediate Size Sieves
0
Overall Width
12 in
Fits Number of Full Size Sieves
6
Fits Number of Intermediate Size Sieves
0
Fits Number of Half Size Sieves
3
Manufacturer Warranty Length
1 yr
Number of Full Size Sieves Held
6

Details

Item
Lab Sieve Shaker
Power Required
220V AC, 50 Hz
Timer Type
Digital
Mounting Required
No
Special Features
Vertical Oscillating Column of Air
Includes
Complete Stack Assembly, Electrical Line Cord
Features
Clear Acrylic Framed Sieves, Little to No Screen Wear or Particle Attrition, On/Off Vertical Mechanical Pulse, Variable Amplitude Control
Movement Type
Sonic Wave, Vertical Mechanical Pulse
Product Type
Lab Sieve Shaker
Timer Duration - Maximum
24 hr
Display Type
Digital
Timer Duration - Minimum
2 sec

Description

Lab Sieve Shaker, Sieve Diameter 3 in, Fits Number of Full Size Sieves 6, Fits Number of Intermediate Size Sieves 0, Fits Number of Half Size Sieves 3, Timer Type Digital, Mounting Required No, Power Required 220V AC, 50 Hz, Special Features Vertical Oscillating Column of Air, Includes Complete Stack Assembly, Electrical Line Cord, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.