Zoro Homepage

Sonic Sifter Separator, 220VAC, 60 Hz

  • Mfr # L3P-26

  • Zoro # G1653270


product price: $9,862.99
/ea
Free Shipping & Returns

Key Features

Overall Height
23 in
Overall Depth
10 in
Timer Type
Digital
Number of Full Size Sieves
6
Number of Half Size Sieves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3P-26
Zoro #
G1653270
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 in
Overall Depth
10 in
Number of Full Size Sieves
6
Number of Half Size Sieves
3
Sieve Diameter
3 in
Number of Intermediate Size Sieves
0
Manufacturers Warranty Length
1 yr
Overall Width
12 in
Fits Number of Full Size Sieves
6
Fits Number of Intermediate Size Sieves
0
Fits Number of Half Size Sieves
3
Number of Full Size Sieves Held
6
Manufacturer Warranty Length
1 yr

Details

Item
Lab Sieve Shaker
Timer Type
Digital
Includes
Complete Stack Assembly, Electrical Line Cord
Mounting Required
No
Power Required
220V AC, 60 Hz
Special Features
Vertical Oscillating Column of Air
Movement Type
Sonic Wave, Vertical Mechanical Pulse
Features
Clear Acrylic Framed Sieves, Little to No Screen Wear or Particle Attrition, On/Off Vertical Mechanical Pulse, Variable Amplitude Control
Product Type
Lab Sieve Shaker
Display Type
Digital
Timer Duration - Maximum
24 hr
Timer Duration - Minimum
2 sec

Description

Lab Sieve Shaker, Sieve Diameter 3 in, Fits Number of Full Size Sieves 6, Fits Number of Intermediate Size Sieves 0, Fits Number of Half Size Sieves 3, Timer Type Digital, Mounting Required No, Power Required 220V AC, 60 Hz, Special Features Vertical Oscillating Column of Air, Includes Complete Stack Assembly, Electrical Line Cord, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.