Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Testing Sieve, Acrylic, 355 micron

  • Mfr # L3-S45

  • Zoro # G1653115


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5/8 in
Frame Material
Acrylic
Mesh Size
Fine
Overall Depth
0.625 in
Opening Size
355 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L3-S45
Zoro #
G1653115
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5/8 in
Mesh Size
Fine
Overall Depth
0.625 in
Opening Size
355 micron
Outside Dia.
3.5 in
Mesh Size Range
Medium
Wire Dia.
0.224 mm
Frame Inside Dia.
3 in
Wire Diameter
7/32 mm
US Standard Screen Size
#45
Inside Depth
5/8 in
Frame Inside Diameter
3 in
Outside Diameter
3 1/2 in

Details

Item
Ultrasonic Test Sieve
Frame Material
Acrylic
Screen Material
Stainless Steel
Standards
ASTM E11
Type
Clear Acrylic Frame
Product Type
Ultrasonic Test Sieve

Description

Ultrasonic Test Sieve, Clear Acrylic Frame, Stainless Steel Screen Material, Acrylic Frame Material, Mesh Size Fine, Mesh Size Range Medium, Wire Dia. 0.224 mm, Opening Size 355 micron, Outside Dia. 3.5 in, Frame Inside Dia. 3 in, Overall Depth 0.625 in, ASTM E11 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.