Zoro Homepage

Testing Sieve, Acrylic, 45micron, 3.25in.D

  • Mfr # L3-M45

  • Zoro # G1653018


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/4 in
Frame Material
Acrylic
Mesh Size
Fine
Overall Depth
3.25 in
Opening Size
45 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3-M45
Zoro #
G1653018
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Mesh Size
Fine
Overall Depth
3.25 in
Opening Size
45 micron
Outside Dia.
3.5 in
Mesh Size Range
Fine
Frame Inside Dia.
3 in
Outside Diameter
3 1/2 in
US Standard Screen Size
#325
Inside Depth
3 1/4 in
Frame Inside Diameter
3 in

Details

Item
Ultrasonic Test Sieve
Frame Material
Acrylic
Screen Material
Nickel
Standards
ASTM E161
Type
Clear Acrylic Frame
Product Type
Ultrasonic Test Sieve

Description

Ultrasonic Test Sieve, Clear Acrylic Frame, Nickel Screen Material, Acrylic Frame Material, Mesh Size Fine, Mesh Size Range Fine, Opening Size 45 micron, Outside Dia. 3.5 in, Frame Inside Dia. 3 in, Overall Depth 3.25 in, ASTM E161 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.