Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb To Serial 1Pt 485, 2W Db9F - Locked Serial No

  • Mfr # BB-485USB9F-2W-LS

  • Zoro # G000703106


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Operating System Support for all models
Windows 2000, XP (32 / 64 bit), Vista (32 / 64 bit), Windows 7 (32 / 64 bit), Windows 8 (32/64 bit), 2003 and 2008 Server (32 / 64 bit).
Signals Supported
Data A (-), Data B (+)
Serial Connector
DB9 Female
Power
USB Port Powered, Low Power Device
Data Rate
Up to 921.6 Kbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-485USB9F-2W-LS
Zoro #
G000703106
UPC #
-
Country of Origin
United States

Details

Operating System Support for all models
Windows 2000, XP (32 / 64 bit), Vista (32 / 64 bit), Windows 7 (32 / 64 bit), Windows 8 (32/64 bit), 2003 and 2008 Server (32 / 64 bit).
Signals Supported
Data A (-), Data B (+)
Serial Connector
DB9 Female
Power
USB Port Powered, Low Power Device
Data Rate
Up to 921.6 Kbps
Asynchronous Serial Protocol
RS-485 (2-Wire)
USB Standards
USB 2.0
Operating Temperature
0 to 70 C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.