Zoro Homepage
This item is Discontinued.
Advantech Utc-S01 100X100/75Mm Dsk Stnd UTC-S01-STAND

Utc-S01 100X100/75Mm Dsk Stnd (Discontinued)

  • Mfr # UTC-S01-STAND
  • Zoro # G7587355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTC-S01-STAND
Zoro #
G7587355
UPC #
-
Country of Origin
China

Dimensions

Depth
8.9"
Height
10.8"
Width
8"

Details

Product Type
All in One Computer Stand
Color
Black
Features
Tilt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.