Zoro Homepage

4 gal Rectangular Charging Bucket, Blue, Plastic

  • Mfr # 7035

  • Zoro # G716150782


product price: $72.19
/ea

Key Features

Shape
Rectangular
Anti-Spill
No
Material
Plastic
Color
Blue
Series
Advantex(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7035
Zoro #
G716150782
UPC #
027798009275
Country of Origin
China

Details

Shape
Rectangular
Anti-Spill
No
Material
Plastic
Item
Charging Bucket
Color
Blue
Series
Advantex(R)
Capacity
4 gal
Bucket Style
Single Compartment with Lid
Includes Handle
Yes
Includes Casters
No
Includes Bottom Drain
No

Description

Flat Mop Charging Bucket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.