Zoro Homepage

Microfiber Wipes, PK24

  • Mfr # 48426

  • Zoro # G016150826


product price: $110.99
/pk 24, $4.62/ea
Free Shipping & Returns

Key Features

Surfaces for Use On
Hard Non-Porous; Porous
Application
Disinfecting
Cleaner Form
Wipes
Container Size
100 ct
Standards
USP 797
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48426
Zoro #
G016150826
UPC #
027798008803
Country of Origin
China

Dimensions

Container Size
100 ct
Sheet Length
8 in
Sheet Size
6 in W x 8 in L
Sheet Width
6 in

Details

Surfaces for Use On
Hard Non-Porous; Porous
Application
Disinfecting
Cleaner Form
Wipes
Standards
USP 797
Color
White
Disposable/ Reusable
Disposable
Item
Microfiber Wipes
Features
Add the Cleaning Chemistry of Your Choice or Use Dry
EPA Registered
No
NSF Rating
Not Rated
Biodegradable
No
Targeted Pathogens
No efficacy
VOC Content
0

Description

Microfiber, GP Wipers, White, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.