Mop Handle, PK12
Mfr # 4800
Zoro # G516150715
product price: $402.99
/pk 12, $33.58/ea
Free Shipping & Returns
Key Features
Handle Length
72 in
Features
Telescoping
Material
Aluminum
Connection Type
Push In
Handle Adjustability
Adjustable Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4800
Zoro #
G516150715
UPC #
027798002825
Country of Origin
China
Dimensions
Handle Length
72 in
Details
Features
Telescoping
Material
Aluminum
Connection Type
Push In
Item
Mop Handle
Handle Adjustability
Adjustable Length
Handle Color
Silver
Style
Quick Connect
Tip Material
Steel
Compatible Manufacturer Part Number
1713, 2651A, 2652A, 2653A, 4715, 4717, 9521, 9522
Description
Extension Handle, Aluminum, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.