Mop Pad, PK200
Mfr # 4830
Zoro # G916150797
product price: $235.99
/pk 200, $1.18/ea
Free Shipping & Returns
Key Features
Series
Advantex(R)
Capacity
32 oz
Launderable
No
Mop Style
Flat
Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4830
Zoro #
G916150797
UPC #
027798003006
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Depth
5 in
Details
Series
Advantex(R)
Capacity
32 oz
Launderable
No
Mop Style
Flat
Material
Microfiber
Dry Weight
0 lb
Mop Connection Type
Hook-and-Loop
Color
White
Item
Mop Pad
Compatible Manufacturer Part Number
4713
Includes Wet Mop Tailband
No
Description
High-Absorbency Spill Mop, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.