Spray Mop
Mfr # 200020
Zoro # G816150828
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Mop Head Color
White
Mop Head Depth
5 in
Launderable
Yes
Handle Color
Blue
Includes
Refill Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200020
Zoro #
G816150828
UPC #
-
Country of Origin
China
Dimensions
Mop Head Depth
5 in
Mop Head Width
18 in
Maximum Handle Length
57 in
Frame Depth
5 in
Frame Width
16 in
Details
Mop Head Color
White
Launderable
Yes
Handle Color
Blue
Includes
Refill Bottle
Handle Material
Aluminum
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
Series
Advantex(R) G8
Item
Spray Mop
Includes Handle
Yes
Features
Continuous Fluid Flow Rate when Trigger is Depressed, Dispenses Fluid at a 90 Degrees Angle
Mop End Type
Loop
Capacity
32 oz
Standards
ISO 6/1000, USP 797 Compliant
Antimicrobial
Yes
Reservoir Capacity
32 oz
Includes Reservoir
Yes
Includes Wet Mop Tailband
No
Compatible Manufacturer Part Number
4830, 4831
Description
Microfiber Applicator System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.