Zoro Homepage

Wipe Dispenser, PK6

  • Mfr # 4843D

  • Zoro # G816150781


product price: $51.99
/pk 6, $8.67/ea

Key Features

Color
White
For Use With Manufacturer Part No.
48424
Features
Lid Attaches to Bucket
Dispenser Capacity
(100) Wipes
Dispenser Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4843D
Zoro #
G816150781
UPC #
027798008629
Country of Origin
China

Dimensions

Dispenser Width
13 in
Dispenser Height
19 in
Dispenser Depth
10 in

Details

Color
White
For Use With Manufacturer Part No.
48424
Item
Wipe Dispenser
Features
Lid Attaches to Bucket
Dispenser Capacity
(100) Wipes
Dispenser Material
Plastic
Dispenser Operation
Manual
Dispenser Product Grouping
Wipe Dispenser

Description

Wiper Dispenser, White, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.