Zoro Homepage

Advantis Tech BE1 Leisure Time Sodium Bromide 1 Lbs.

  • Mfr # BE1

  • Zoro # G604120224


product price: $46.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1
Zoro #
G604120224
UPC #
10785336303212
Country of Origin
United States

Description

Features
  • Add 1/2-ounce per 100 gallons of spa water to establish a 30 ppm bromide reserve.
  • Add Brom Tabs to establish a bromine level.
  • Repeat steps 1-2 when spa is drained and refilled.
  • Establishes immediate bromine reserve
  • Sodium Bromide Creates a bromide reserve when using Brom Tabs to ensure a fully bromine-based system
  • Capacity - 1 lbs.
  • Dimension - 8 x 2.5 x 2.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.