36in Deluxe Lanyard with Key Ring, Ring Attachment, 36in L, Black, Nylon, Cotton, 24PK
- Mfr # 75423
- Zoro # G923364736
product price:Â
$
15.65
/pk of 24, $0.65/ea
Key Features
Attachment Method
Ring
For Use With
Identification Badge
Length
36 in
Material
Nylon, Cotton
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75423
- Zoro #
- G923364736
- UPC #
- 91141754235
- Country of Origin
- China
Dimensions
- Length
- 36 in
Details
- Attachment Method
- Ring
- Item
- Lanyard
- For Use With
- Identification Badge
- Material
- Nylon, Cotton
- Color
- Black
Description
36in Deluxe Lanyard with Key Ring - Ring Attachment - 36in Length - Black - Nylon, Cotton - 24 / Box, 24PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.