Zoro Homepage

Arm Badge Holder, Vertical, PK12

  • Mfr # 75649

  • Zoro # G6172159


product price: $36.95
/pk 12, $3.08/ea

Key Features

Length
4"
Width
2.5"
Color
Textured Clear
Material
Vinyl/Elastic
Load Orientation
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75649
Zoro #
G6172159
UPC #
091141756499
Country of Origin
China

Dimensions

Length
4"
Width
2.5"
Name Badge Holder Length
5 in
Name Badge Label Width
2.75 in
Name Badge Holder Width
5 in

Details

Item
Name Badge Kits
Color
Textured Clear
Material
Vinyl/Elastic
Load Orientation
Top
Name Badge Holder Material(s)
Elastic Fabric; Plastic; Vinyl
Orientation
Vertical

Description

Arm Badge Holder,Vertical,Package Quantity 12, Package Quantity 12


  • Store everything you need in this durable arm band.
  • Ideal for medical personnel and machine operators.
  • Transparent badge holder with storage pocket for notes, cash and cards.
  • Integrated pen loop for writing instruments, flashlights or screwdrivers.
  • Adjustable arm bandfits just about any adult.
  • Metal-reinforced punch for lanyard conversion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.