This item is Discontinued.

Advantus PVC-Free Badge Holders, Horizontal, Clear 4.5" x 4" Holder, 4.13" x 3.25" Insert, PK50 AVT-75603

PVC-Free Badge Holders, Horizontal, Clear 4.5" x 4" Holder, 4.13" x 3.25" Insert, PK50 (Discontinued)

  • Mfr # AVT-75603
  • Zoro # G4431896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVT-75603
Zoro #
G4431896
UPC #
091141756031
Country of Origin
China

Dimensions

Width
4.5"
Length
4"

Details

Item
Badge Holder,Clear,Horizontal,PK50
Material
Polypropylene
Color
Clear
Product Type
Badge Holder,Clear,Horizontal,PK50

Description

Badge Holder,Clear,Horizontal,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.