Badge Holder Combo Pack, 30" Cord, Vertical, Frost 2.68" x 5" Holder, 2.38" x 3.75" Insert, PK10
Mfr # AVT-91129
Zoro # G4431850
product price: $43.79
/pk 10, $4.38/eaKey Features
Material
Vinyl/Plastic/Metal
Color
Frosted
Width
3.68"
Length
5"
Features
Dirt Proof, Resealable, Lanyard, Carabiner Clip, Pre-punched, Durable, Moisture Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVT-91129
Zoro #
G4431850
UPC #
-
Country of Origin
China
Dimensions
Width
3.68"
Length
5"
Details
Item
Badge Holder
Material
Vinyl/Plastic/Metal
Color
Frosted
Features
Dirt Proof, Resealable, Lanyard, Carabiner Clip, Pre-punched, Durable, Moisture Resistant
Product Type
Badge Holder
Weight
0.24 lbs
Badge Orientation
Vertical
Description
Ensure your credentials remain safe and secure with these Resealable ID Badge Holders. Lightweight, compact design features durable vinyl construction and a seal-top closure to fully protect your security badge on all sides. When sealed, the holder protects your badge from just about everything: water, oil, grease, soil, dust and more. Simply insert your badge and seal the holder as you would seal a resealable sandwich bag. Fully transparent face keeps your ID visible. Die-cut slot and two pre-punched circular holes accommodate lanyards, chains, clips, and badge reels, making it easy to keep your ID with you, no matter where you go. Lanyards, chains, clips and badge reels all sold separately unless otherwise noted.
- • Ensure your credentials remain safe and secure.
- • Durable vinyl construction with resealable closure.
- • Protects ID badges from water, oil, grease, soil, dust and more.
- • Fully transparent face.
- • Pre-punched and die-cut for lanyards, chains, clips and badge reels.
- • Lanyards, chains, clips and badge reels all sold separately, unless otherwise noted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.