Zoro Homepage

Box, Index Card, 3X5", Clear

  • Mfr # 40307

  • Zoro # G7484709


product price: $4.09
/ea
Sold in multiples of 2 for $8.18

Key Features

Color
Clear
Outside Width
6-1/4 in
Outside Length
3.88 in
Outside Height
3-1/2 in
Weight
0.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40307
Zoro #
G7484709
UPC #
-
Country of Origin
China

Dimensions

Outside Width
6-1/4 in
Outside Length
3.88 in
Outside Height
3-1/2 in
Height
3.5"
Width
6.25"
Depth
3.88"

Details

Item
Box,Index Card,3X5",Clear
Color
Clear
Weight
0.3 lbs
Capacity
400
Material
Plastic

Description

Box,Index Card,3X5 In.,Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.