Zoro Homepage

Deluxe Lanyard with J-Hook, Blue, 36in Long, 100PK

  • Mfr # 97129

  • Zoro # G715621221


product price: $79.89
/pk 100, $0.80/ea
Free Shipping & Returns

Key Features

Lanyard Color
Blue
Lanyard Materials
Cotton; Nylon
Fastener Material
Metal
Length
36 in
Fastener Style
J-Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97129
Zoro #
G715621221
UPC #
-
Country of Origin
China

Dimensions

Length
36 in

Details

Lanyard Color
Blue
Lanyard Materials
Cotton; Nylon
Fastener Material
Metal
Item
Lanyard
Fastener Style
J-Hook
Material
Woven, Metal
Color
Blue

Description

This lightweight, soft cotton/nylon lanyard is designed with simplicity and function in mind. No frills or fuss, the metal J-hook easily attaches to badges and ID cards, and the lanyard rests comfortably on your neck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.