Zoro Homepage
This item is Discontinued.
Advantus DIY Clip-style Name Badge Kit, PK50 97027

DIY Clip-style Name Badge Kit, PK50 (Discontinued)

  • Mfr # 97027
  • Zoro # G6182220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97027
Zoro #
G6182220
UPC #
091141970277
Country of Origin
China

Dimensions

Media Size Supported
4 in x 3 in

Details

Item
DIY Clip-style Name Badge Kit,Package Quantity 50
Color
Clear, White
Type
Badge Holder
Material
Plastic
Features
Reusable, Lanyard, Top Loading
Application
ID Badge Display
Orientation
Horizontal
Media Standard Supported
ID Card

Description

DIY Clip-style Name Badge Kit,Package Quantity 50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.