Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusion Five-Compartment Plastic Accessory Holder, Plastic, 12.25 x 6 x 2, Black/Gray

  • Mfr # 37682

  • Zoro # G415510276


product price: $10.35
/ea

Key Features

Overall Depth
6 in
Color
Black/Gray
Material
Plastic
Overall Width
12.25 in
Number of Compartments
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37682
Zoro #
G415510276
UPC #
91141376826
Country of Origin
China

Dimensions

Overall Depth
6 in
Overall Width
12.25 in
Overall Height
2 in

Details

Color
Black/Gray
Material
Plastic
Number of Compartments
5
Item
Multipurpose Desktop Supplies Organizers

Description

Clean, modern space-shaper that organizes small desk accessories. High-gloss, rolled edges provide bold contrast and sleek, modern design. Five separate compartments divide pens, pencils, paper clips and more. Plastic-infused durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.