
Fusion Five-Compartment Plastic Accessory Holder, Plastic, 12.25 x 6 x 2, White/Gray
Mfr # 37526
Zoro # G115510187
product price: $11.59
/eaKey Features
Color
White/Gray
Number of Compartments
5
Overall Depth
6 in
Overall Height
2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37526
Zoro #
G115510187
UPC #
91141375263
Country of Origin
China
Dimensions
Overall Depth
6 in
Overall Height
2 in
Overall Width
12.25 in
Details
Color
White/Gray
Number of Compartments
5
Item
Multipurpose Desktop Supplies Organizers
Material
Plastic
Description
Clean, modern space-shaper that organizes small desk accessories. High-gloss, rolled edges provide bold contrast and sleek, modern design. Five separate compartments divide pens, pencils, paper clips and more. Plastic-infused durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.