
Fusion Letter Tray, 1 Section, Letter Size Files, 12.63 x 10 x 1.75, White/Gray
Mfr # 37522
Zoro # G706437183
product price: $9.19
/eaKey Features
Width
12.63"
Height
1.75"
Color
White/Gray
Depth
10"
For File Size
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37522
Zoro #
G706437183
UPC #
91141375225
Country of Origin
China
Dimensions
Width
12.63"
Height
1.75"
Depth
10"
For File Size
Letter
Details
Item
Desktop Document Racks & Sorters
Color
White/Gray
Number of Compartments
1
Load Orientation
Front
Description
The essential desk tray organizer for paper, notebooks, magazines, craft paper, notes, binders, and more. The Fusion Paper Tray can hold about 400 sheets of regular thickness paper without spilling over. Perfectly sized to fit regular letter or A4-sized paper. Store on desktops, countertops, or shelves to maximize space to organize a workspace, home office, or classroom. The minimalist color schemes are perfect for any modern office or home décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.