Zoro Homepage

Fusion Magazine File, 4.25 x 9.5 x 12, White/Gray

  • Mfr # 37521

  • Zoro # G415621194


product price: $14.99
/ea

Key Features

Depth
12 in
Material
Plastic
Color
White/Gray
Width
4.25 in
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37521
Zoro #
G415621194
UPC #
91141375218
Country of Origin
China

Dimensions

Depth
12 in
Width
4.25 in
Height
9.5 in

Details

Material
Plastic
Color
White/Gray
Item
Magazine Files

Description

The essential desk organizer for paper, notebooks, magazines, craft paper, notes, binders, and more. The Fusion Magazine and File Holder can hold about 12 magazines or about 1,000 sheets of regular thickness paper. Perfectly sized to fit regular letter or A4-sized paper. Store on desktops, countertops, or shelves to maximize space to organize a workspace, home office, or classroom. The hole in the front is for easy grabbing and pulling to easily find contents. The minimalist color schemes are perfect for any modern office or home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.