Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusion Pencil Cup, Plastic, 3 x 3 x 4, White/Gray

  • Mfr # 37524

  • Zoro # G715621146


product price: $4.65
/ea
Sold in multiples of 3 for $13.95

Key Features

Depth
3 in
Type
Plastic
Material
Plastic
Width
3 in
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37524
Zoro #
G715621146
UPC #
91141375249
Country of Origin
China

Dimensions

Depth
3 in
Width
3 in
Height
4 in

Details

Type
Plastic
Material
Plastic
Number of Compartments
1
Item
Angular Pencil Cups
Color
White/Gray

Description

The Fusion pencil cup has the perfect balance of color and design. Features rolled high gloss edges, providing a bold contrast and perfect pop of color against the slightly textured exterior surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.