
Grip-A-Strip Display Rails, 1.5" x 96", Satin Aluminum
Mfr # 2015
Zoro # G923331943
product price:Â $79.89
/ea
Free Shipping & Returns
Key Features
Includes
Double-Sided Tape, Mounting Hardware, Regular Size ID Card
Width
96 in
Height
1-1/2 in
Color
Silver
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2015
Zoro #
G923331943
UPC #
91141020156
Country of Origin
United States
Dimensions
Width
96 in
Height
1-1/2 in
Details
Includes
Double-Sided Tape, Mounting Hardware, Regular Size ID Card
Color
Silver
Item
Display Rail
Material
Aluminum
Mounting/Mobility Type
Double-Sided Tape, Mounting Magnetic Strips
Description
Grip-A-Strip display rail is a streamlined alternative to bulletin boards for organizing important papers. Holds non-laminated documents up to 1/8" thick with a system of interlocking rollers, without the need of tacks, pins or tape. Just push papers into Grip-A-Stripthey stay put! Lift up and out to remove. Won't damage artwork. Install with tape or mounting brackets (included). Sizes listed are approximate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.