Zoro Homepage

Horizontal Badge Holder w/Clip, Clr, PK50

  • Mfr # 75456

  • Zoro # G6174091


product price: $25.39
/pk 50, $0.51/ea

Key Features

Material
Vinyl
Color
Clear
Width
3.88"
Length
3"
Weight
1.114 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75456
Zoro #
G6174091
UPC #
091141754563
Country of Origin
China

Dimensions

Width
3.88"
Length
3"
Name Badge Label Width
3.88"
Name Badge Holder Length
3.38"
Name Badge Holder Width
4.13"
Name Badge Label Length
3"

Details

Item
Name Badge Kits
Material
Vinyl
Color
Clear
Weight
1.114 lbs
Name Badges per Unit
50
Load Style
Top
Orientation
Horizontal
Features
Pre-punched

Description

Horizontal Badge Holder w/Clip,Clr,Package Quantity 50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.