Zoro Homepage

ID Card Holder, Vertical, Blk, PK25

  • Mfr # 75657

  • Zoro # G6173367


product price: $14.29
/pk 25, $0.57/ea

Key Features

Color
Black
Length
3.38"
Width
2.13"
Material
Plastic
Name Badge Holder Length
3.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75657
Zoro #
G6173367
UPC #
091141756574
Country of Origin
China

Dimensions

Length
3.38"
Width
2.13"
Name Badge Holder Length
3.68 in
Name Badge Holder Width
2.38 in

Details

Item
Name Badge Kits
Color
Black
Material
Plastic
Orientation
Vertical
Load Orientation
Back

Description

ID Card Holder,Vertical,Blk,Package Quantity 25, Package Quantity 25


  • ID card holders are a perfect way to keep your company ID card visible, clean and in good shape.
  • Card (sold separately) slides into grooves and stays secure.
  • Die-cut hole in back and cut lip give you quick and easy access.
  • Design also includes a thumb cutout on back for easy removal.
  • Can attach to lanyards, badge clips and card reels.
  • Accommodates cards up to 0.30 mil thick and 2-1/8" x 3-3/8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.