Zoro Homepage

Lanyards, 4" Black/Clear

  • Mfr # 75452

  • Zoro # G6186159


product price: $53.59
/pk 12, $4.47/ea

Key Features

Material
Nylon
Color
Black/Clear
Width
2.75"
Length
4"
Name Badge Holder Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75452
Zoro #
G6186159
UPC #
091141754525
Country of Origin
China

Dimensions

Width
2.75"
Length
4"
Name Badge Holder Length
4.25 in
Cord Length
48 in
Name Badge Holder Width
5 in

Details

Item
Badge Holder
Material
Nylon
Color
Black/Clear
Load Orientation
Top
Orientation
Horizontal
Features
Adjustable, Zippered Pocket, Durable
Certifications & Standards
TAA

Description

Lanyards,Id Neck Pouch,Horz,Bk,PK12, Package Quantity 12


  • Convention pouch displays identification cards as well as offers additional storage.
  • Back features two pockets: one open and one zippered to store credit cards or other valuable items.
  • Adjustable 44" cord.
  • Sturdy nylon construction.
  • Adjustable 44" cord.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.