Zoro Homepage

Lanyards, Card Reel, Clr, PK12

  • Mfr # 75473

  • Zoro # G6186043


product price: $40.79
/pk 12, $3.40/ea

Key Features

Material
Nylon
Color
Clear
Size
1.25" dia.
Cord Length
30 in
Reel Frame Material(s)
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75473
Zoro #
G6186043
UPC #
091141754730
Country of Origin
China

Dimensions

Size
1.25" dia.
Cord Length
30 in

Details

Item
Badge Reels
Material
Nylon
Color
Clear
Reel Frame Material(s)
ABS Plastic
Features
Retractable Cord

Description

Lanyards,Card Reel,Clr,PK12, Package Quantity 12


  • Distinctive translucent design.
  • Retractable cord allows convenient scanning/swiping of cards.
  • Belt/pocket clip.
  • Clear badge holder.
  • Connects easily to any ID card or name badge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.