Magnetic-Style Name Badge Kits, Horizontal, 4" x 3", Clear, PK20 (Discontinued)
- Mfr # 97071
- Zoro # G4055324
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97071
Zoro #
G4055324
UPC #
91141970710
Country of Origin
China
Dimensions
Length
3.25"
Width
4.5"
Details
Color
Clear
Material
Vinyl
Description
Advantus Magnetic-Style Name Badge Kits, Horizontal, 4" x 3", Clear, 20/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.