Shop ADVANTUS
See all product information
Create Account
Maptack, Standard Assorted, PK100
- Mfr # MTA
- Zoro # G4424187
product price:Â
$
4.89
/pk of 100, $0.05/ea
Sold in multiples of 2Â pks for
$9.78
Key Features
Length
3/8"
Color
Multicolor
Includes
(100) Map Tacks
Material
Steel
Weight
0.04 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTA
- Zoro #
- G4424187
- UPC #
- -
- Country of Origin
- China
- Item
- Push Pins
- Color
- Multicolor
- Includes
- (100) Map Tacks
- Material
- Steel
- Weight
- 0.04 lbs
- Product Type
- Push Pin
- Head Type
- Round
- Shell Material
- Plastic, Steel
- Wire Color
- Multicolor
- Traction Material
- Plastic, Steel
Dimensions
- Length
- 3/8"
- Outside Diameter
- 3/16"
Description
Push Pins, Plastic, Steel, Multicolor, Includes (100) Map Tacks, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.