Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advantus Multi-Cart 8-in-1 Cart, 500 lb Capacity, 33.25 x 17.25 x 42.5, Black 86201

Multi-Cart 8-in-1 Cart, 500 lb Capacity, 33.25 x 17.25 x 42.5, Black (Discontinued)

  • Mfr # 86201
  • Zoro # G5174648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86201
Zoro #
G5174648
UPC #
091141862015
Country of Origin
Malaysia

Dimensions

Size
17.5 x 10 x 28

Details

Item
Multi 8-in-1 Cart,500lb.,Capacity
Load Capacity
500 lbs
Caster Type
(2) 8" No-Flat Trac Rear Wheels; (2) 4" Swivel Front Casters
Frame Material
Metal
Color
Black Powder Coated
Weight
26 lbs

Description

Multi 8-in-1 Cart,500lb.,Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.