
Pencil Box Clear, 6PK
Mfr # 34104
Zoro # G511975252
product price: $20.89
/pk 6, $3.48/eaKey Features
Color
Clear
Includes
6 Pencil Boxes
Barrel Material
Polystyrene
Recommended Age
3+ years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34104
Zoro #
G511975252
UPC #
194629137794
Country of Origin
China
Details
Color
Clear
Includes
6 Pencil Boxes
Barrel Material
Polystyrene
Recommended Age
3+ years
Recommended Grade
Grade PK+
Description
Keep writing utensils neat and organized with this clear pencil box. Aids in organization of pencils, pens markers and more. Clear design allows for easy visibility of contents through see-through window and snap closure lid keeps contents sealed neatly. Holds up to 100 pencils. Measures 5.25in.L x 8.5in.W x 2.5in.H. Sold as a pack of 6 pencil boxes.
- Keeps pens, pencils, markers and more organized
- Clear design to easily see contents
- Snap-closure lid keep contents secure
- Holds up to 100 pencils
- Measures 5.25in.L x 8.5in.W x 2.5in.H
- Pack of 6 clear pencil boxes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.