Zoro Homepage

PVC-Free Vertical Badge Holder, PK50

  • Mfr # 75604

  • Zoro # G9532341


product price: $16.39
/pk 50, $0.33/ea

Key Features

Color
Clear
Material
Polypropylene
Type
Badge Holder
Application
ID Card
Features
Slot Hole, Chain Hole, PVC-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75604
Zoro #
G9532341
UPC #
-
Country of Origin
China

Dimensions

Media Size Supported
3 in x 4 in

Details

Item
PVC-Free Vertical Badge Holder,PK50
Color
Clear
Material
Polypropylene
Type
Badge Holder
Application
ID Card
Features
Slot Hole, Chain Hole, PVC-free
Orientation
Vertical

Description

PVC-Free Vertical Badge Holder,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.