Zoro Homepage

Storage Case, 23.5in W, 14.5in D, 11.3in H, Clear

  • Mfr # 55797

  • Zoro # G410828376


product price: $43.55
/ea

Key Features

Height
11.3in
Width
23.5in
Depth
14.5in
Color
Clear
Features
Carrying Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55797
Zoro #
G410828376
UPC #
024591557972
Country of Origin
United States

Dimensions

Height
11.3in
Width
23.5in
Depth
14.5in
Media Size Supported
Letter

Details

Item
Storage Case
Color
Clear
Features
Carrying Handle
Application/Usage
File
Exterior Material
Plastic
Case Style
Box

Description

Smart cover design makes stacking simple and provides a secure closure. Lid opens from either side for easy access or can be removed for full access. Molded handles for easy carrying. Holds letter-size hanging file folders sold separately. Box Type: File Tote; Strength: Medium-Duty; File Size Format: Letter; Width: 23.25in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.