
Advantus
Super Stacker Crayon Box, Clear, 4 3/4 x 3 1/2 x 1 3/5 (Discontinued)
- Mfr # 40311
- Zoro # G5228052
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Advantus
- MFR # 40311
- Zoro # G5228052
- UPC # 091141403119
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
| Width | 4 3/4" |
| Height | 1 3/5" |
| Depth | 3 1/2" |
Details
| Item | Cases |
| Material | Plastic |
| Color | Clear |
| Number of Compartments | 1 |
| Weight | 0.12 lbs |
| For Use With | School Supplies |
| Closure | Snap |
Description
Advantus Super Stacker Crayon Box, Clear, 4 3/4 x 3 1/2 x 1 3/5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.