
Super Stacker File and Document Box, Letter Files, 10.5 x 14.5 x 3.38, Translucent White
Mfr # 36873
Zoro # G415509874
product price: $15.15
/eaKey Features
Inside Length
13.88 in
Inside Height
2.88 in
Closure
Lift-Off Lid
File Size
Letter
Color
Translucent White/Blue Accents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36873
Zoro #
G415509874
UPC #
91141368739
Country of Origin
United States
Dimensions
Inside Length
13.88 in
Inside Height
2.88 in
File Size
Letter
Width
10.5 in
Height
3.38 in
Depth
14.5 in
Inside Width
10 in
Details
Closure
Lift-Off Lid
Color
Translucent White/Blue Accents
Material
Plastic
Item
File Storage Boxes
Description
Space-saving Super Stacker storage system can help you bring organizational order to any place. Its versatile design accommodates use with or without shelving, and its heavy-duty plastic construction is capable of handling more than your heaviest documents and files. Snap-lock lid keeps contents in place, safe and secure, for storage or transport. Translucent body allows you to easily identify what's inside at a glance, without having to open the box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.