Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advantus Super Stacker Pencil Box, Clear, 8 1/4 x 3 3/4 x 1 1/2 40309

Super Stacker Pencil Box, Clear, 8 1/4 x 3 3/4 x 1 1/2 (Discontinued)

  • Mfr # 40309
  • Zoro # G5229434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40309
Zoro #
G5229434
UPC #
91141403096
Country of Origin
China

Dimensions

Width
8 1/4"
Height
1 1/2"
Depth
3 3/4"

Details

Item
Cases
Material
Plastic
Color
Clear
Number of Compartments
1
For Use With
School Supplies
Weight
0.18 lbs
Closure
Snap

Description

Advantus Super Stacker Pencil Box, Clear, 8 1/4 x 3 3/4 x 1 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.