Zoro Homepage

Vertical Badge Holder w/Clip, Clr, PK50

  • Mfr # 75457

  • Zoro # G6174119


product price: $20.99
/pk 50, $0.42/ea

Key Features

Material
Vinyl
Color
Clear
Width
3.13"
Length
3.75"
Name Badge Holder Width
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75457
Zoro #
G6174119
UPC #
091141754570
Country of Origin
China

Dimensions

Width
3.13"
Length
3.75"
Name Badge Holder Width
3.38 in
Name Badge Holder Length
4.25 in

Details

Item
Name Badge Kits
Material
Vinyl
Color
Clear
Orientation
Vertical
Load Orientation
Top
Features
Pre-punched

Description

Vertical Badge Holder w/Clip,Clr,Package Quantity 50, Package Quantity 50


  • Prolong the life of your identification cards and badges.
  • Fully transparent face with rounded notch for easy badge removal.
  • Compact design with built-in metal garment clip.
  • Lightweight but sturdy, flexible vinyl construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.