Zoro Homepage
This item is Discontinued.
Advantus Panel Wall Sign Name Holder, Acrylic, 9 x 2, Clear 75318

Panel Wall Sign Name Holder, Acrylic, 9 x 2, Clear (Discontinued)

  • Mfr # 75318
  • Zoro # G4788430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75318
Zoro #
G4788430
UPC #
091141753184
Country of Origin
China

Dimensions

Width
9"
Height
2"
Size
9 x 2

Details

Item
Wall Sign Holder,For Panel
Material
Acrylic
Color
Clear
Includes
Mounting Clips
Weight
0.154 lbs

Description

Wall Sign Holder,For Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.