Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91097
Zoro #
G0062470
UPC #
091141910976
Country of Origin
China
Dimensions
Width
6"
Height
9"
Size
6 x 9
Depth
1/2"
Details
Item
Pop-Out ADA Sign
Legend
Women
Color
Gray/White
Material
Plastic
Shape
Rectangular
Standards
ADA Compliant
Mounting
Adhesive Backing
Description
Pop-Out ADA Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.